Motion
NTB3552
Thrust Bearing - 35 mm Bore, 52 mm OD
Mi Item #00139608
MFR #NTB3552
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 35 mm Bore, 52 mm OD
Mi Item #00139608
MFR #NTB3552

Mfr description
NTB 3552 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    2 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    16300 N
  • Material
    Steel
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    81900 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)