Motion
SIL 8 E

SKF
SIL 8 E

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8, No Fitting
Mi Item #00139634
MFR #SIL 8 E
Price$104.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 8 E

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8, No Fitting
Mi Item #00139634
MFR #SIL 8 E

Mfr description
SIL 8 E ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.25/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Head Diameter
    25 mm
  • Shank Thread Size
    M8
  • Thread Size
    M8
  • Weight
    0.10 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -50 to +300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    12.9 kN
  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • UPC_NO
    7316577003522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)