Motion
SIL 6 E

SKF
SIL 6 E

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6, No Fitting
MI ITEM #00139638
MFR #SIL 6 E
List Price$111.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 6 E

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6, No Fitting
MI ITEM #00139638
MFR #SIL 6 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.66/each for your price

Overview

Mfr description
SIL 6 E ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Lubrication Hole
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    8.15 kN
  • Operating Temperature Range
    -50 to 300 °C
  • Head Diameter
    22 mm
  • Series
    SIL
  • UPC_NO
    7316577003508
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text