Motion
SIL 10 E

SKF
SIL 10 E

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
Mi Item #00139642
MFR #SIL 10 E
Price$120.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 10 E

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
Mi Item #00139642
MFR #SIL 10 E

Mfr description
SIL 10 E ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.96/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    30 mm
  • Thread Size
    M10
  • Weight
    0.16 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -50 to 300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    19.0 kN
  • Rod End Type
    Female
  • Series
    SIL
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    7316577003539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)