Motion
SIL 15 ES

SKF
SIL 15 ES

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 15 mm, Shank Thread Size: M14, No Fitting
MI ITEM #00139644
MFR #SIL 15 ES
Your Price$206.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 15 ES

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 15 mm, Shank Thread Size: M14, No Fitting
MI ITEM #00139644
MFR #SIL 15 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.83/each(List $237.86)

Overview

Mfr description
SIL 15 ES ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    37.5 kN
  • Operating Temperature Range
    -50 to 300 °F
  • Head Diameter
    41 mm
  • Series
    SIL
  • UPC_NO
    7316577003577
  • Weight
    0.42 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text