Motion
SL182924
Cylindrical Roller Bearing - Straight, 120 mm ID, 165 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #00139865
MFR #SL182924
List Price$1,973.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 165 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #00139865
MFR #SL182924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,973.11/each for your price

Overview

Mfr description
SL182924-B-XL

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2300 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.1 mm
  • Series
    SL18
  • Weight
    4.54 lbs
  • UPC_NO
    4012802249040
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text