Motion
NKIS35
Needle Roller Bearing - 35 mm Bore, 58 mm OD, 22 mm Width, Open
Mi Item #00139928
MFR #NKIS35
Price$254.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 58 mm OD, 22 mm Width, Open
Mi Item #00139928
MFR #NKIS35

Mfr description
NKIS35-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.58 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKIS35 Needle Roller Bearing features a 35 mm bore diameter, 58 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.58 lbs, making it ideal for machinery assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • UPC_NO
    4012802702088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)