Motion
NKIS40
Needle Roller Bearing - 40 mm Bore, 65 mm OD, 22 mm Width, Open
MI ITEM #00139930
MFR #NKIS40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 65 mm OD, 22 mm Width, Open
MI ITEM #00139930
MFR #NKIS40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS40 Needle Roller Bearing features a 40 mm bore diameter, 65 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.73 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9600 lbf
  • Radial Static Load Capacity
    15100 lbf
  • Series
    NKIS
  • UPC_NO
    4012802059892

Overview

Mfr description
NKIS40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text