Motion
NKS22
Needle Roller Bearing - 22 mm Bore, 35 mm OD, 20 mm Width, Open
Mi Item #00139932
MFR #NKS22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 35 mm OD, 20 mm Width, Open
Mi Item #00139932
MFR #NKS22

Mfr description
NKS22 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKS22 Needle Roller Bearing features a 22 mm bore diameter, 35 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.16 lbs, making it suitable for compact systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    17000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    6300 lbf
  • Series
    NKS
  • UPC_NO
    4012802059984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)