Motion
NKIS30
Needle Roller Bearing - 30 mm Bore, 52 mm OD, 22 mm Width, Open
Mi Item #00139933
MFR #NKIS30
Price$206.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 52 mm OD, 22 mm Width, Open
Mi Item #00139933
MFR #NKIS30

Mfr description
NKIS30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.91/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.49 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS30 Needle Roller Bearing features a 30 mm bore diameter, 52 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.49 lbs, making it suitable for machinery systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • UPC_NO
    4012802722727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)