Motion
NKIS50
Needle Roller Bearing - 50 mm Bore, 80 mm OD, 28 mm Width, Open
Mi Item #00139938
MFR #NKIS50
Price$212.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 80 mm OD, 28 mm Width, Open
Mi Item #00139938
MFR #NKIS50

Mfr description
NKIS50-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    1.39 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKIS50 Needle Roller Bearing features a 50 mm bore diameter, 80 mm outside diameter, 28 mm overall width, open closure type, and a weight of 1.39 lbs, making it suitable for industrial transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14200 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4047643143424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)