Motion
NAO25X40X17

INA (SCHAEFFLER)
NAO25X40X17

Needle Roller Bearing - 25 mm Bore, 40 mm OD, 17 mm Width, Open
MI ITEM #00139940
MFR #NAO25X40X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO25X40X17

Needle Roller Bearing - 25 mm Bore, 40 mm OD, 17 mm Width, Open
MI ITEM #00139940
MFR #NAO25X40X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAO25X40X17

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4400 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    7600 lbf
  • Max Rpm
    15000 rpm
  • Flanges
    No Flange
  • Series
    NAO
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012801175845
  • Weight
    0.23 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAO25X40X17 Needle Roller Bearing features a 25 mm bore diameter, 40 mm outside diameter, 17 mm overall width, an open closure design, and weighs 0.19 lb, making it ideal for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text