Motion
KSR25-B0-08-10-19-08

INA (SCHAEFFLER)
KSR25-B0-08-10-19-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 18 Teeth, Sintered Iron, Steel Material
Mi Item #00139942
MFR #KSR25-B0-08-10-19-08
Price$240.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR25-B0-08-10-19-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 18 Teeth, Sintered Iron, Steel Material
Mi Item #00139942
MFR #KSR25-B0-08-10-19-08

Mfr description
KSR25-B0-08-10-19-08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.13/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Hub Diameter
    40 mm
  • Length Through Bore  
    18.3 mm
  • Outside Diameter  
    2.0470 in
  • Pitch  
    0.5000 in
  • Tooth Width
    7 mm
  • Weight
    0.77 lbs

Details

  • Material
    Sintered Iron, Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)