Motion
NKIS15
Needle Roller Bearing - 15 mm Bore, 35 mm OD, 20 mm Width, Open
Mi Item #00139948
MFR #NKIS15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 35 mm OD, 20 mm Width, Open
Mi Item #00139948
MFR #NKIS15

Mfr description
NKIS15 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS15 Needle Roller Bearing features a 15 mm bore diameter, 35 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.24 lbs, making it ideal for industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    6300 lbf
  • Series
    NKIS
  • UPC_NO
    4012802059847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)