Motion
RNAO35X45X17

INA (SCHAEFFLER)
RNAO35X45X17

Needle Roller Bearing - 35 mm Bore, 45 mm OD, 17 mm Width, Open
MI ITEM #00139949
MFR #RNAO35X45X17
List Price$97.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO35X45X17

Needle Roller Bearing - 35 mm Bore, 45 mm OD, 17 mm Width, Open
MI ITEM #00139949
MFR #RNAO35X45X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.69/each for your price

Overview

Mfr description
RNAO35X45X17

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4700 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    8700 lbf
  • Max Rpm
    12000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012801601290
  • Weight
    0.18 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO35X45X17 Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.18 lbs, making it suitable for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text