Motion
NAO25X42X32

INA (SCHAEFFLER)
NAO25X42X32

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 32 mm Width, Open
MI ITEM #00139952
MFR #NAO25X42X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO25X42X32

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 32 mm Width, Open
MI ITEM #00139952
MFR #NAO25X42X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    32 mm
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NAO25X42X32 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 32 mm overall width, open closure type, and a weight of 0.50 lbs, making it ideal for demanding assemblies.
  • Manufacturer Upc Number
    035373081332
  • Max Rpm
    14600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    45000 N
  • Radial Static Load Capacity
    67000 N
  • UPC_NO
    035373081332

Overview

Mfr description
NAO25X42X32 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought