Motion
NKIS60
Needle Roller Bearing - 60 mm Bore, 90 mm OD, 28 mm Width, Open
Mi Item #00139968
MFR #NKIS60
Price$266.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 90 mm OD, 28 mm Width, Open
Mi Item #00139968
MFR #NKIS60

Mfr description
NKIS60-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.08/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    1.48 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS60 Needle Roller Bearing features a 60 mm bore diameter, 90 mm outside diameter, 28 mm overall width, open closure type, and a weight of 1.48 lbs, making it ideal for heavy-duty equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    6500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    25500 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • UPC_NO
    4047643203722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)