Motion
POS8LA
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M8 x 1.25, Bore Diameter: 8 mm
MI ITEM #00139970
MFR #POS8LA
Price$38.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M8 x 1.25, Bore Diameter: 8 mm
MI ITEM #00139970
MFR #POS8LA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.87/each

Specifications

Dimensions

  • Ball Diameter
    15.88 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    22 mm
  • Length To Ball Center
    42 mm
  • Maximum Outside Diameter
    22 mm
  • Overall Height
    53 mm
  • Shank Thread Length  
    25 mm
  • Thread Size
    M8 x 1.25
  • Weight
    0.07 lbs

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    7010 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557049354

Overview

Mfr description
POS 8 LA ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought