Motion
POS12A
POS - Pilloball Rod End, Lubrication Type with Male Thread: M12 x 1.75, Bore Diameter: 12 mm
Mi Item #00139975
MFR #POS12A
Price$54.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Thread: M12 x 1.75, Bore Diameter: 12 mm
Mi Item #00139975
MFR #POS12A

Mfr description
POS 12 A ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.42/each

Specifications

Dimensions

  • Ball Diameter
    22.23 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Length To Ball Center
    54 mm
  • Maximum Outside Diameter
    30 mm
  • Overall Height
    69 mm
  • Shank Thread Length  
    33 mm
  • Thread Size
    M12 x 1.75
  • Weight
    0.19 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    13100 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557049408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)