Motion
FNTA-3047
Roller & Cage Assembly - 30 mm Bore, 47 mm OD
MI ITEM #00139980
MFR #FNTA-3047
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 30 mm Bore, 47 mm OD
MI ITEM #00139980
MFR #FNTA-3047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS3047, GS.81106 (Housing Plotted), LS3047, WS.81106 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    18.6 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    8900 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Radial Dynamic Load Capacity
    18.6 kN
  • Series
    FNTA
  • Static Load Capacity
    82.4 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790210846

Overview

Mfr description
AXK3047 THRUST BRG ASSY, HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text