Motion
AS85110
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 110 mm OD, 1 mm Width
Mi Item #00139984
MFR #AS85110
Price$29.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 110 mm OD, 1 mm Width
Mi Item #00139984
MFR #AS85110

Mfr description
AS85110 BRG WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.31/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    1 mm
  • Weight
    0.07 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AS
  • UPC_NO
    4047643008150
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)