Motion
NTB6085
Thrust Bearing - 60 mm Bore, 85 mm OD
Mi Item #00139993
MFR #NTB6085
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 60 mm Bore, 85 mm OD
Mi Item #00139993
MFR #NTB6085

Mfr description
NTB 6085 THRUST NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.58/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    3 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    38200 N
  • Material
    Steel
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    219000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)