Motion
AXK6085
Needle Roller Thrust Bearing - 60 mm Bore, 85 mm OD
MI ITEM #00139996
MFR #AXK6085
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 60 mm Bore, 85 mm OD
MI ITEM #00139996
MFR #AXK6085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    3 mm
  • Weight
    0.035 kg

Details

  • Manufacturer Product Page
  • Max Rpm
    4900 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    445 kN

Overview

Mfr description
AXK6085 THRUST BRG ASSY, HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text