Motion
BA1516ZOH
Needle Roller Bearing - 0.9375 in Bore, 1.1875 in OD, 1.0000 in Width, Open
Mi Item #00140003
MFR #BA1516ZOH
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.9375 in Bore, 1.1875 in OD, 1.0000 in Width, Open
Mi Item #00140003
MFR #BA1516ZOH

Mfr description
BA 1516 NEEDLE BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    1.0000 in
  • Weight
    0.07 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    18900 N
  • Long Description
    The BA1516ZOH Needle Roller Bearing features a 0.9375 in bore diameter, open closure type, 1.1875 in outside diameter, 1.0000 in overall width, and 0.07 lb weight, making it suitable for heavy-duty machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1516ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    34300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)