Motion
NA4904ARS
Needle Roller Bearing - 20 mm Bore, 37 mm OD, 18 mm Width, Single Sealed
MI ITEM #00140006
MFR #NA4904ARS
List Price$101.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 37 mm OD, 18 mm Width, Single Sealed
MI ITEM #00140006
MFR #NA4904ARS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.43/each for your price

Overview

Mfr description
NA 4904ARS BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Radial Dynamic Load Capacity
    4160 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Static Load Capacity
    4770 lbf
  • Max Rpm
    7800 rpm
  • Flanges
    With Flanges
  • Series
    NA49
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790196409
  • Weight
    0.09 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4904ARS Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 18 mm overall width, single seal closure type, and a weight of 0.09 lbs, making it suitable for sealed compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought