Motion
SIKAC 5 M

SKF
SIKAC 5 M

Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5x0.8, With Lubrication Fitting
Mi Item #00140046
MFR #SIKAC 5 M
Price$126.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIKAC 5 M

Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5x0.8, With Lubrication Fitting
Mi Item #00140046
MFR #SIKAC 5 M

Mfr description
SIKAC 5 M ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.76/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    19 mm
  • Shank Thread Size
    M5x0.8
  • Thread Size
    M5
  • Weight
    0.05 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    5.4 kN
  • Rod End Type
    Female
  • Standards Met
    ISO 8139-4:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577036551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)