Motion
SIKAC 18 M

SKF
SIKAC 18 M

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 18 mm, Shank Thread Size: M18x1.5, Regreasable
Mi Item #00140075
MFR #SIKAC 18 M
Price$376.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIKAC 18 M

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 18 mm, Shank Thread Size: M18x1.5, Regreasable
Mi Item #00140075
MFR #SIKAC 18 M

Mfr description
SIKAC 18 M ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.53/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in
  • Bore Diameter  
    18 mm
  • Head Diameter
    47 mm
  • Head Width
    0.6890 in
  • Length To Ball Center
    71 mm
  • Misalignment Angle
    15 °
  • Shank Thread Length  
    27 mm
  • Shank Thread Size
    M18x1.5
  • Thread Size
    M18x1.5
  • Weight
    0.73 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    5845 lbf
  • Radial Static Load Capacity
    35.5 kN
  • Rod End Type
    Female
  • Series
    SIKAC
  • Standards Met
    DIN 71412:1987, ISO 8139-4:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577295057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)