Motion
PHS18
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M18x1.5, Bore Diameter: 18 mm
MI ITEM #00140076
MFR #PHS18
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M18x1.5, Bore Diameter: 18 mm
MI ITEM #00140076
MFR #PHS18

Mfr description
PHS18 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.58/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Thread Size
    M18 x 1.5

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)