Motion
SFG20
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x1.5, Regreasable
Mi Item #00140082
MFR #SFG20
Price$755.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x1.5, Regreasable
Mi Item #00140082
MFR #SFG20

Mfr description
SFG20 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.83/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    100 mm
  • Misalignment Angle
    15 °
  • Overall Height
    123 mm
  • Shank Thread Length  
    36 mm
  • Shank Thread Size
    M20 x1.5
  • Thread Size
    M20x1.5
  • Weight
    0.82 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Manufacturer Upc Number
    637400173418
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    10116.41 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400173418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)