Motion
SIKAC 20 M

SKF
SIKAC 20 M

Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
Mi Item #00140085
MFR #SIKAC 20 M
Price$475.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIKAC 20 M

Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
Mi Item #00140085
MFR #SIKAC 20 M

Mfr description
SIKAC 20 M ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    51 mm
  • Thread Size
    M20 x 1.5
  • Weight
    0.94 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    35.5 kN
  • Rod End Type
    Female
  • Series
    SIKAC
  • Standards Met
    DIN 71412:1987, ISO 8139-4:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577291554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)