Motion
PHS22
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M22x1.5, Bore Diameter: 22 mm
MI ITEM #00140091
MFR #PHS22
Price$183.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M22x1.5, Bore Diameter: 22 mm
MI ITEM #00140091
MFR #PHS22

Mfr description
PHS 22 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.06/each

Specifications

Dimensions

  • Ball Diameter
    38.10 mm
  • Bore Diameter  
    22 mm
  • Head Diameter
    50 mm
  • Length To Ball Center
    84 mm
  • Maximum Outside Diameter
    50 mm
  • Overall Height
    109 mm
  • Shank Thread Length  
    43 mm
  • Thread Size
    M22 x 1.5
  • Weight
    1.08 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    37400 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)