Motion
SFG25
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2 mm, Regreasable
Mi Item #00140102
MFR #SFG25
Price$1,070.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2 mm, Regreasable
Mi Item #00140102
MFR #SFG25

Mfr description
SFG25 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,070.15/each

Specifications

Dimensions

  • Ball Diameter
    1.6870 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    122 mm
  • Misalignment Angle
    15 °
  • Overall Height
    5.9060 in
  • Shank Thread Length  
    42 mm
  • Shank Thread Size
    M24 x 2 mm
  • Thread Size
    M24x2
  • Weight
    1.48 lbs

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    14500.17 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400173425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)