Motion
MW-M30
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 30 mm, Shank Thread Size: M30 x 2.0
MI ITEM #00140107
MFR #MW-M30
Your Price$315.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 30 mm, Shank Thread Size: M30 x 2.0
MI ITEM #00140107
MFR #MW-M30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.74/each(List $435.71)

Overview

Mfr description
MW-M30 METRIC FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M30 x 2.0
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    21 º
  • Thread Type
    -6H
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    147238 N
  • Head Diameter
    70 mm
  • Series
    MW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029040139
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.97 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text