Motion
PHS30
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M30x2, Bore Diameter: 30 mm
MI ITEM #00140110
MFR #PHS30
Price$377.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M30x2, Bore Diameter: 30 mm
MI ITEM #00140110
MFR #PHS30

Mfr description
PHS 30 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.59/each

Specifications

Dimensions

  • Ball Diameter
    50.80 mm
  • Bore Diameter  
    30 mm
  • Head Diameter
    70 mm
  • Length To Ball Center
    110 mm
  • Maximum Outside Diameter
    70 mm
  • Overall Height
    145 mm
  • Shank Thread Length  
    56 mm
  • Thread Size
    M30 x 2
  • Weight
    2.49 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    62300 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)