Motion
SILKAC 16 M

SKF
SILKAC 16 M

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 16 mm, Shank Thread Size: M16, With Lubrication Fitting
MI ITEM #00140137
MFR #SILKAC 16 M
Price$244.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SILKAC 16 M

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 16 mm, Shank Thread Size: M16, With Lubrication Fitting
MI ITEM #00140137
MFR #SILKAC 16 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$244.33/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Head Diameter
    43 mm
  • Thread Size
    M16
  • Weight
    0.53 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    29.0 kN
  • Rod End Type
    Female
  • Series
    SILKAC
  • Standards Met
    DIN 71412:1987, ISO 8139-4:1998
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    7316577023186

Overview

Mfr description
SILKAC 16 M ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text