Motion
PHS20L
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M20x1.5, Bore Diameter: 20 mm
MI ITEM #00140145
MFR #PHS20L
Price$116.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M20x1.5, Bore Diameter: 20 mm
MI ITEM #00140145
MFR #PHS20L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.96/each

Specifications

Dimensions

  • Ball Diameter
    34.93 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Length To Ball Center
    77 mm
  • Maximum Outside Diameter
    46 mm
  • Overall Height
    100 mm
  • Shank Thread Length  
    40 mm
  • Thread Size
    M20 x 1.5
  • Weight
    0.84 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    30800 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557048630

Overview

Mfr description
PHS 20 L ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text