Motion
SILKAC 20 M

SKF
SILKAC 20 M

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
MI ITEM #00140147
MFR #SILKAC 20 M
List Price$475.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SILKAC 20 M

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
MI ITEM #00140147
MFR #SILKAC 20 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$475.33/each for your price

Overview

Mfr description
SILKAC 20 M ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M20x1.5
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    35.5 kN
  • Operating Temperature Range
    -30 to +180 °F
  • Head Diameter
    51 mm
  • Standards Met
    DIN 71412:1987, ISO 8139-4:1998
  • UPC_NO
    7316577291585
  • Weight
    0.95 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text