Motion
PHS25L
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M24x2, Bore Diameter: 25 mm
MI ITEM #00140155
MFR #PHS25L
Your Price$293.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M24x2, Bore Diameter: 25 mm
MI ITEM #00140155
MFR #PHS25L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.12/each(List $337.09)

Overview

Mfr description
PHS 25 L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Radial Dynamic Load Capacity
    46200 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    60 mm
  • Ball Diameter
    42.86 mm
  • Length To Ball Center
    94 mm
  • Overall Height
    124 mm
  • Shank Thread Length
  • Series
    PHS
  • UPC_NO
    4549557048692
  • Manufacturer Catalog
  • Weight
    1.65 lbs
  • Maximum Outside Diameter
    60 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M24 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text