Motion
SILKAC 25 M

SKF
SILKAC 25 M

Female Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Regreasable
MI ITEM #00140157
MFR #SILKAC 25 M
Price$446.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SILKAC 25 M

Female Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Regreasable
MI ITEM #00140157
MFR #SILKAC 25 M

Mfr description
25 SILKACM ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.88/each

Specifications

Dimensions

  • Ball Diameter
    1.6850 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    61 mm
  • Head Width
    0.9055 in
  • Length To Ball Center
    94 mm
  • Misalignment Angle
    15 °
  • Shank Thread Length  
    36 mm
  • Shank Thread Size
    M24x2
  • Thread Size
    M24x2
  • Weight
    1.69 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    10454 lbf
  • Radial Static Load Capacity
    53 kN
  • Rod End Type
    Female
  • Series
    SILKAC
  • Standards Met
    DIN 71412:1987, ISO 8139-4:1998
  • Thread Direction
    Left Hand
  • UPC_NO
    7316577291622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)