Motion
SILKAC 30 M

SKF
SILKAC 30 M

Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Lubrication Fitting
MI ITEM #00140160
MFR #SILKAC 30 M
Price$1,052.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SILKAC 30 M

Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Lubrication Fitting
MI ITEM #00140160
MFR #SILKAC 30 M

Mfr description
SILKAC 30 M ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.50/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    71 mm
  • Shank Thread Size
    M30x2
  • Thread Size
    M30x2
  • Weight
    2.63 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    69.5 kN
  • Rod End Type
    Female
  • Series
    SILKAC
  • Standards Met
    DIN 71412:1987, ISO 8139-4:1998
  • Thread Direction
    Left Hand
  • UPC_NO
    7316570793789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)