Motion
PHS30L
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M30x2, Bore Diameter: 30 mm
MI ITEM #00140161
MFR #PHS30L
Your Price$228.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M30x2, Bore Diameter: 30 mm
MI ITEM #00140161
MFR #PHS30L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.26/each(List $285.33)

Overview

Mfr description
PHS30L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Series
    PHS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text