Motion
SAKAC 5 M

SKF
SAKAC 5 M

Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5x0.8, With Lubrication Fitting
MI ITEM #00140169
MFR #SAKAC 5 M
Your Price$97.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKAC 5 M

Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5x0.8, With Lubrication Fitting
MI ITEM #00140169
MFR #SAKAC 5 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.49/each(List $112.11)

Overview

Mfr description
SAKAC 5 M ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M5x0.8
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4.8 kN
  • Operating Temperature Range
    -30 to +180 °F
  • Head Diameter
    19 mm
  • Standards Met
    ISO 12240-4:1998
  • UPC_NO
    7316577041463
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text