Motion
POS25
POS - Pilloball Rod End, Lubrication Type with Male Thread: M24 x 2, Bore Diameter: 25 mm
Mi Item #00140207
MFR #POS25
Price$285.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Thread: M24 x 2, Bore Diameter: 25 mm
Mi Item #00140207
MFR #POS25

Mfr description
POS 25 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.28/each

Specifications

Dimensions

  • Ball Diameter
    42.86 mm
  • Bore Diameter  
    25 mm
  • Head Diameter
    60 mm
  • Length To Ball Center
    94 mm
  • Maximum Outside Diameter
    60 mm
  • Overall Height
    124 mm
  • Shank Thread Length  
    57 mm
  • Thread Size
    M24 x 2
  • Weight
    1.43 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    46200 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557049644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)