Motion
SAKAC 25 M

SKF
SAKAC 25 M

Male Rod End - Bore Diameter: 25 mm, Regreasable
Mi Item #00140209
MFR #SAKAC 25 M
Price$522.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKAC 25 M

Male Rod End - Bore Diameter: 25 mm, Regreasable
Mi Item #00140209
MFR #SAKAC 25 M

Mfr description
SAKAC 25 M ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.98/each

Specifications

Dimensions

  • Ball Diameter
    1.6850 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    61 mm
  • Head Width
    23 mm
  • Length To Ball Center
    94 mm
  • Misalignment Angle
    15 °
  • Shank Thread Length  
    55 mm
  • Thread Size
    M24x2

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    10454 lbf
  • Radial Static Load Capacity
    10454 lbf
  • Rod End Type
    Male
  • Series
    SAKAC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)