1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRB1412
Inner Ring - 0.8750 in ID, 1.1250 in OD, 19.43 mm Width
MI ITEM #
00140248
MFR #
IRB1412
Your Price
$21.34
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRB1412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRB1412
Inner Ring - 0.8750 in ID, 1.1250 in OD, 19.43 mm Width
MI ITEM #
00140248
MFR #
IRB1412
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$21.34
/each
(List
$24.54
)
Qty
Add to Cart
Overview
Mfr description
IRB 1412 INNER RACE
Specifications
Inside Diameter
0.8750 in
Outside Diameter
1.1250 in
Overall Width
19.43 mm
Bore Diameter
0.8750 in
Bearing Series
IRB
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data