1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRB168
Inner Ring - 1.0000 in ID, 1.2500 in OD, 13.08 mm Width
MI ITEM #
00140250
MFR #
IRB168
List Price
$19.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRB168
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRB168
Inner Ring - 1.0000 in ID, 1.2500 in OD, 13.08 mm Width
MI ITEM #
00140250
MFR #
IRB168
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$19.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IRB 168 INNER RACE
Specifications
Inside Diameter
1.0000 in
Outside Diameter
1.2500 in
Overall Width
13.08 mm
Bore Diameter
1.0000 in
Bearing Series
IRB
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought