1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRB2014
Inner Ring - 1.2500 in ID, 1.5000 in OD, 22.60 mm Width
MI ITEM #
00140258
MFR #
IRB2014
Price
$41.49
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRB2014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRB2014
Inner Ring - 1.2500 in ID, 1.5000 in OD, 22.60 mm Width
MI ITEM #
00140258
MFR #
IRB2014
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$41.49
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.2500 in
Inside Diameter
1.2500 in
Outside Diameter
1.5000 in
Overall Width
22.60 mm
Details
Bearing Series
IRB
Product Type
Inner Rings
Overview
Mfr description
IRB 2014 INNER RACE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought