Motion
POS10ECL
POS10ECL
Mi Item #00140272
MFR #POS10ECL
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS10ECL
Mi Item #00140272
MFR #POS10ECL

Mfr description
POS 10 ECL ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    26 mm
  • Maximum Outside Diameter
    26 mm
  • Overall Height
    61 mm
  • Thread Size
    M10x1.5
  • Weight
    0.12 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS…EC
  • Thread Direction
    Left Hand
  • Thread Type
    M10
  • UPC_NO
    4549557049385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)