Motion
POS12ECL
POS12ECL
MI ITEM #00140274
MFR #POS12ECL
Price$73.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS12ECL
MI ITEM #00140274
MFR #POS12ECL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.96/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Maximum Outside Diameter
    30 mm
  • Overall Height
    69 mm
  • Thread Size
    M12x1.75
  • Weight
    0.19 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS…EC
  • Thread Direction
    Left Hand
  • Thread Type
    M12
  • UPC_NO
    4549557049422

Overview

Mfr description
POS 12 ECL ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text