Motion
POS16ECL
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M16 x 2, Bore Diameter: 16 mm
Mi Item #00140278
MFR #POS16ECL
Price$83.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M16 x 2, Bore Diameter: 16 mm
Mi Item #00140278
MFR #POS16ECL

Mfr description
POS 16 ECL ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.87/each

Specifications

Dimensions

  • Ball Diameter
    28.58 mm
  • Bore Diameter  
    16 mm
  • Head Diameter
    38 mm
  • Length To Ball Center
    66 mm
  • Maximum Outside Diameter
    38 mm
  • Overall Height
    85 mm
  • Shank Thread Length  
    40 mm
  • Thread Size
    M16 x 2
  • Weight
    0.41 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    42000 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557049507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)